Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size XLT
Mfr # 10039294
Zoro # G807454430
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XLT
- Color Navy
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10039294
- Zoro # G807454430
- UPC # 195696019624
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XLT |
Sleeve Length Type | Long |
Sleeve Length | 38 1/2 in |
Minimum Chest Size | 46 in |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size - Body Type | Regular |
Maximum Chest Size | 48 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Reminder Sign, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1023-RA_7X10)
- LANDSCAPERS SELECT Pad Kneeling Garden 20Wx10Hx1D (GF-201)
- MCR SAFETY Shoulder Double Leather Palm L, PK12 (1411A)
- ACCUFORM Haz Waste Label, Hazardous Waste, 6x6 in, Paper, 250/RL (MHZWCAPSL)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT Flame-Resistant Shirt, Red, M (10015945)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- DICKIES FR Button Down Work Shirt, XL, Navy (2837NB XL 0R)
- Ariat Workwear and Protective Clothing