Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size XLT
Mfr # 10027885
Zoro # G407454373
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027885
- Zoro # G407454373
- UPC # 889359965471
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XLT |
Minimum Waist Size | 40 in |
Maximum Waist Size | 42 in |
Size - Body Type | Regular |
Minimum Chest Size | 46 in |
Sleeve Length Type | Long |
Maximum Chest Size | 48 in |
Sleeve Length | 38 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Dark Navy Twill, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Kinco Grain Cowhide Driver Gloves (98-S)
- BRADY Pipe Marker, Condensate Drain, PK5, 7063-1-PK (7063-1-PK)
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3127TTN3X000600)
- CROSSFIRE Safety Glasses, Blue Scratch-Resistant (828)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- Ariat Arc Flash and Flame Resistant Clothing