Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size XL
Mfr # 10039295
Zoro # G507454389
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039295
- Zoro # G507454389
- UPC # 195696019792
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Size - Body Type | Regular |
Minimum Chest Size | 45 in |
Maximum Chest Size | 48 in |
Minimum Waist Size | 41 in |
Sleeve Length | 36 in |
Maximum Waist Size | 43 in |
Sleeve Length Type | Mid-Length |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Black/Lime, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Microtag(r) Kit, Wht, Next Test Date, MIC-MTHSTD04 (MIC-MTHSTD04)
- PLAYBACK Cincinnati Bengals Bracelet with Dangling Football Pendant (PL1101919)
- MCR SAFETY Cut-Resistant Gloves, M Glove Size, PK12 (9828PUM)
- MOLDEX Cartridge Retainer Gasket, 20 PK, NIOSH Approved, OSHA Standard 1910.134 (0074)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032829)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- PIP FR Clothing (385-FRRS-NV/2X)
- Ariat Flame Resistant & Arc Flash Shirts