Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size XL
Mfr # 10039161
Zoro # G607454425
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10039161
- Zoro # G607454425
- UPC # 195696004002
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Minimum Chest Size | 45 in |
Sleeve Length | 36 in |
Minimum Waist Size | 41 in |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Sleeve Length Type | Mid-Length |
Maximum Waist Size | 43 in |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PUMA SAFETY SHOES Athletic Shoe, M, 12, Blue, PR (644625-12M)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- SALISBURY Switchboard Mat, Black, 2ft. 6" x 3ft. (M30-1Y)
- TIMBERLAND PRO Mens PRO(R) Wedge 6" Moc Soft-Toe (TB053009214)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- Ariat Arc Flash and Flame Resistant Clothing