Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size XL
Mfr # 10035432
Zoro # G407454397
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Fabric Weight 6 oz
- ATPV Rating 9.7 cal/sq cm
- Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035432
- Zoro # G407454397
- UPC # 192904640861
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Size - Body Type | Regular |
Maximum Waist Size | 43 in |
Minimum Waist Size | 41 in |
Sleeve Length | 36 in |
Sleeve Length Type | Mid-Length |
Minimum Chest Size | 45 in |
Description
ANSI Class Not Rated, ATPV Rating 9.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Malbec, Fabric Weight 6 oz, Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DRUM CONTAINER LABELS USED MHZW507PSC (MHZW507PSC)
- EDWARDS SIGNALING Threaded Extension Pole 100mm, Gray (270TEP)
- ZORO SELECT Barricade Tape, Red/Black, 200 ft x 3 In (15Y412)
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10019007)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- Ariat Arc Flash and Flame Resistant Clothing