Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size S
Mfr # 10039295
Zoro # G907454422
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Color Black/Lime
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039295
- Zoro # G907454422
- UPC # 195696019761
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length Type | Mid-Length |
Maximum Waist Size | 30 in |
Minimum Chest Size | 35 in |
Sleeve Length | 33 1/4 in |
Maximum Chest Size | 36 in |
Minimum Waist Size | 29 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Black/Lime, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Butterfly Valve Lockout, Universal, Red (S3920)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-426/M)
- ZING Lockout Padlock, KA, Red, 1-3/4"H, PK6 (7063)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- ARIAT FR Combat Stretch Patriot Work Shirt, L (10035420)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, S (10031021)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set M (FRTC4B-M)
- Ariat Flame Resistant & Arc Flash Shirts