Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size S
Mfr # 10027887
Zoro # G207454375
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027887
- Zoro # G207454375
- UPC # 889359964160
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length | 33 1/4 in |
Size - Body Type | Regular |
Maximum Chest Size | 36 in |
Maximum Waist Size | 30 in |
Sleeve Length Type | Mid-Length |
Minimum Waist Size | 29 in |
Minimum Chest Size | 35 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color White Multi, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1, Pattern Twill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Low Mileage Pk (115-FA-1)
- 3M DBI-SALA PRO Pack Pack Rope Shock Absorber, Grey, 18-1/2 in. (47cm) (1340260)
- ENPAC Storm Sentinel Curb Insert, Sediment, Oil (4346-IB)
- SAS SAFETY EYEWASH STATION (BOTTLE TYPE) (SA5132)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- ARIAT FR Pullover Hoodie, Men's, M (10032829)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Long Sleeves, Navy, XL (ZFI209-XL)
- Ariat Flame Resistant & Arc Flash Shirts