Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size S
Mfr # 10027885
Zoro # G207977829
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10027885
- Zoro # G207977829
- UPC # 889359965396
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Size - Body Type | Regular |
Sleeve Length | 33 1/4 in |
Maximum Waist Size | 30 in |
Maximum Chest Size | 36 in |
Minimum Chest Size | 35 in |
Sleeve Length Type | Mid-Length |
Minimum Waist Size | 29 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Dark Navy Twill, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE PRO Full Body Harness: 1D, Dorsal Link, MB Chest, TB Legs, L/XL (FS185DL-L/XL)
- ZORO SELECT Underground Warning Tape, 1000 ft. (91299)
- FALLTECH Construction Safety Vest, Lime, S/M (G5050SM)
- DUNLOP Overboots, Mens, M, Button Tab, Yllw, PVC, PR (8802000)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT FR Henley Longsleeve Tee, Gray, L (10013519)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10019007)
- ARIAT FR Durastretch Work Shirt, Size M (10039161)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039228)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- Ariat Workwear and Protective Clothing