Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size M
Mfr # 10039398
Zoro # G707454424
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Steel Blue
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10039398
- Zoro # G707454424
- UPC # 195696027124
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length Type | Mid-Length |
Maximum Waist Size | 34 in |
Size - Body Type | Regular |
Maximum Chest Size | 40 in |
Minimum Chest Size | 37 in |
Minimum Waist Size | 31 in |
Sleeve Length | 34 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Steel Blue, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Not Applicable, Gender Men's, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Canners Gloves, Latex, Amber, L, 12 PK (5190E)
- NMC Eye Wash Station Sign - Bilingual, M736RB (M736RB)
- ACCUFORM Emergency Alarm Sign, 12 in Height, 14 in Width, Plastic, V-Shaped, English (PSP326)
- PIP Leather Gloves, 2XL, Gunn Cut, PR, PK12 (500Y)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT Flame-Resistant Shirt, Red, 3XL (10015945)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- Ariat Workwear and Protective Clothing