Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size M
Mfr # 10039294
Zoro # G207454436
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039294
- Zoro # G207454436
- UPC # 195696019662
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Maximum Chest Size | 40 in |
Maximum Waist Size | 34 in |
Sleeve Length Type | Mid-Length |
Size - Body Type | Regular |
Minimum Chest Size | 37 in |
Minimum Waist Size | 31 in |
Sleeve Length | 34 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 37 in, Minimum Waist Size 31 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID PowerMaster 12501PS 9 Low Voltage Leather Protector Gloves (12501PS-10)
- HONEYWELL HOWARD LEIGHT Max Lite, Disposable Uncorded Earplugs, Foam, Contoured-T Shape, 30 dB NRR, Green, 200 Pairs/Box (LPF-1)
- KEN-TOOL T101A Wide Base Portable Safety Cage (KEN36007)
- FIRST ALERT Wireless Interconnect Battery-Powered Photoelectric Smoke and Carbon Monoxide Detector (1048446)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT Flame-Resistant Shirt, Blue, L (10013513)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- ARIAT Flame-Resistant Shirt, Gray, L (10025429)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- Ariat Flame Resistant & Arc Flash Shirts