Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size M
Mfr # 10039161
Zoro # G207454412
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10039161
- Zoro # G207454412
- UPC # 195696003982
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Minimum Waist Size | 31 in |
Size - Body Type | Regular |
Maximum Chest Size | 40 in |
Sleeve Length | 34 1/2 in |
Minimum Chest Size | 37 in |
Maximum Waist Size | 34 in |
Sleeve Length Type | Mid-Length |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 37 in, Minimum Waist Size 31 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY DAX Fiber Resin Cap Brim Yellow (HDFC-18HV)
- CONDOR Collared Disposable Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (30C571)
- NMC Danger Caustic Sign, D403R (D403R)
- SCOTCH 3M SecureFit Anti-Fog Safety Glasses Mirror Lens Black/Green Frame 1 pc (SF400M-WV-6)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, M (10025432)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- Ariat Workwear and Protective Clothing