Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size M
Mfr # 10027885
Zoro # G307454381
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027885
- Zoro # G307454381
- UPC # 889359965402
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Size - Body Type | Regular |
Sleeve Length Type | Mid-Length |
Minimum Chest Size | 37 in |
Minimum Waist Size | 31 in |
Sleeve Length | 34 1/2 in |
Maximum Waist Size | 34 in |
Maximum Chest Size | 40 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Dark Navy Twill, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 37 in, Minimum Waist Size 31 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Class 4 Electrical Glove, Size 10.5, PR (155-4-16/10.5)
- MEDIQUE PRODUCTS Tetrasine Eye Drops, 1/2 oz., 1 ea. (49566)
- BRADY Safety Lockout/Tagout Center, Red/Wht (LC503E)
- CALLOWAY MILLS Natural, Silver, 36" W x 72" L (103890306)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT FR Durastretch Work Shirt, Size M (10039161)
- ARIAT FR Crew Longsleeve Tee, Gray, S (10022328)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- Ariat Arc Flash and Flame Resistant Clothing