Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size LT
Mfr # 10039294
Zoro # G707977831
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
- Standards NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039294
- Zoro # G707977831
- UPC # 195696019617
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | LT |
Sleeve Length Type | Long |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Minimum Waist Size | 36 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR STRETCH LOGO TEE LONGSLEEVE, Material Trade Name Stretch Logo Crew, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road 150D Suit - Yellow (2900Y-L)
- GASCO Calibration Gas, Argon, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-2)
- HY-KO Slow Moving Vehicle Decal Sign 13.75" x 15.75", 12PK (A11120)
- SAFETY TECHNOLOGY INTERNATIONAL Keys Under Clear Acrylic Sheet (STI-6720)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- ARIAT Flame-Resistant Shirt, Navy, L (10019062)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10019015)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- Ariat Arc Flash and Flame Resistant Clothing