Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size LT
Mfr # 10027887
Zoro # G707977794
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027887
- Zoro # G707977794
- UPC # 889359964238
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | LT |
Maximum Chest Size | 44 in |
Sleeve Length | 37 1/2 in |
Sleeve Length Type | Long |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Minimum Waist Size | 36 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color White Multi, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1, Pattern Twill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, PK5, 7234-1-PK (7234-1-PK)
- ARIAT Stretch Canvas Straight Leg, 35" x "30 (10027709)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- RAILHEAD GEAR Cut/Needle-Resistant Gloves, ANSI Cut, PR (KE-GL60 XL)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10022327)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, XS (10031020)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- ARIAT FR Crew Longsleeve Tee, Gray, S (10022328)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Navy, Cotton/Nylon, S (FRS160-DNY SML REG)
- Ariat Arc Flash and Flame Resistant Clothing