Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size LT
Mfr # 10027885
Zoro # G207454382
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027885
- Zoro # G207454382
- UPC # 889359965464
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | LT |
Maximum Waist Size | 38 in |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Sleeve Length | 37 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Dark Navy Twill, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, Finished, Knit, L/9, PR (92743LTL)
- NEMESIS Safety Glasses, Camo/Bronze (G30014)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COP-IC)
- BRADY Wire Marker Book, Write-On, Self-Adhesive (PWS-PK-14)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- ARIAT FR Crew Longsleeve Tee, Gray, S (10022328)
- VF IMAGEWEAR Ls Fr Interlock Henley Lb 6.25 Oz (SEL2LB RG 3XL)
- Ariat Workwear and Protective Clothing