Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size L
Mfr # 10039161
Zoro # G707454431
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039161
- Zoro # G707454431
- UPC # 195696003999
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Minimum Chest Size | 41 in |
Size - Body Type | Regular |
Minimum Waist Size | 35 in |
Sleeve Length | 35 1/2 in |
Maximum Waist Size | 39 in |
Sleeve Length Type | Mid-Length |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 41 in, Minimum Waist Size 35 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Lab Coat, Polypropylene, White, 2XL, PK25 (26W798)
- PIG Containment Pallet, 4-Drum, Heavy Duty (PAK672-BK-WOD)
- LYLE No Idling Parking Sign, 18" W, 12" H, English, Aluminum (T1-6285-HI_18x12)
- ZING ZING Double Pole Lockout For Larger Breakers With Slide Switch On Top, 7611 (7611)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- MCR SAFETY FR Long Sleeve Shirt, 9.6 cal/sq cm, Gray (H1GL)
- Ariat Arc Flash and Flame Resistant Clothing