Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 4XL
Mfr # 10039161
Zoro # G307454411
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10039161
- Zoro # G307454411
- UPC # 195696004033
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Minimum Waist Size | 53 in |
Sleeve Length | 38 1/2 in |
Minimum Chest Size | 56 in |
Size - Body Type | Regular |
Maximum Chest Size | 59 in |
Maximum Waist Size | 55 in |
Sleeve Length Type | Mid-Length |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2870)
- PROFLEX BY ERGODYNE Wrist Support, Left, XL, Black (4010)
- MICHELIN Size 11 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2941420)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- LAKELAND High Performance FR Zip Front Hoodie, Bl (IHD12ANT01-5XT)
- Ariat Arc Flash and Flame Resistant Clothing