Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 3XLT
Mfr # 10039295
Zoro # G607977818
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Color Black/Lime
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10039295
- Zoro # G607977818
- UPC # 195696019754
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XLT |
Sleeve Length | 5 1/2 in |
Maximum Chest Size | 55 in |
Minimum Chest Size | 53 in |
Minimum Waist Size | 48 in |
Size - Body Type | Regular |
Maximum Waist Size | 50 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Black/Lime, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR STRETCH LOGO TEE LONGSLEEVE, Material Trade Name Stretch Logo Crew, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJESTIC GLOVE Cut Resistant Impact Coated Gloves, A3 Cut Level, Polyurethane, L, 12PK (34-5337/L)
- RADIANS Safety Glasses, Gray Polarized (RV01901D)
- MSA SAFETY Filter, Bayonet, P95, White, 2 PK, NIOSH (818354)
- THE BRUSH MAN Polyester/Cotton Jersey Gloves, Knit Wrist, Size Large, 12PK (GLOVE-1845)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- ARIAT FR Durastretch Work Shirt, Size M (10039295)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- ARIAT Flame-Resistant Shirt, Tan, L (10031015)
- Ariat Workwear and Protective Clothing