Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 3XLT
Mfr # 10039294
Zoro # G107454444
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Color Navy
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039294
- Zoro # G107454444
- UPC # 195696019648
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XLT |
Minimum Waist Size | 48 in |
Sleeve Length | 5 1/2 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Minimum Chest Size | 53 in |
Maximum Chest Size | 55 in |
Maximum Waist Size | 50 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Coveralls, 12 PK, Gray, Non-Porous Film Laminate, Zipper (4570-XL)
- PEAKWORKS Accessories - Trauma Strap (V860303)
- ZORO SELECT Marking Tape, Roll, 1In W, 100 ft. L (GRAN2992)
- MAGID 1079 Leather Finger Guards, M, 50PK (1079-M)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- ARIAT Flame-Resistant Shirt, Blue, 2XL (10013513)
- ARIAT FR Durastretch Work Shirt, Size M (10039294)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10022899)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- PORTWEST Ripstop Shirt Long Sleeved, L (S130)
- Ariat Flame Resistant & Arc Flash Shirts