Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 3XLT
Mfr # 10039228
Zoro # G307454428
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Color Heather Gray
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039228
- Zoro # G307454428
- UPC # 195696009311
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XLT |
Minimum Chest Size | 53 in |
Maximum Waist Size | 50 in |
Sleeve Length Type | Long |
Maximum Chest Size | 55 in |
Minimum Waist Size | 48 in |
Sleeve Length | 5 1/2 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Heather Gray, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- ZORO SELECT Antifatigue Runner, Black, 60 ft. L x 2 ft. W, Vinyl, Diamond Plate Surface Pattern, 1/2" Thick (39R795)
- CONDOR Anti-Slip Tape, Black/Yellow, 3inx60ft (GRAN13818)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- ARIAT FR Button Down Shirt, Gray, 2XL (10019063)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT FR Durastretch Work Shirt, Size 2XLT (10039295)
- DICKIES FR Snap Front Shirt, L, Khaki (2827KH LG 0R)
- Ariat Flame Resistant & Arc Flash Shirts