Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 3XLT
Mfr # 10039161
Zoro # G907977808
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Color Navy
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039161
- Zoro # G907977808
- UPC # 195696003968
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XLT |
Maximum Chest Size | 55 in |
Maximum Waist Size | 50 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Sleeve Length | 5 1/2 in |
Minimum Waist Size | 48 in |
Minimum Chest Size | 53 in |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR MAX PROTECT INHERENT TEE LONGSLEEVE, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 8" Number Set, PMC8-E (PMC8-E)
- SKULLERZ BY ERGODYNE Lime Lightweight Full Brim Hard Hat Vented Class C (8968)
- BRADLEY Emergency Shower Tester, Yellow (S19-330ST)
- ANSELL Hyflex Cut Resistant Sleeve, 16" L, Gray (11-270)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- MAGID ArcRated 7 oz FR 8812 LongSleeve Work Shirt (SHN88-3XL)
- Ariat Flame Resistant & Arc Flash Shirts