Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 3XLT
Mfr # 10035432
Zoro # G607454401
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XLT
- Fabric Weight 6 oz
- ATPV Rating 9.7 cal/sq cm
- Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035432
- Zoro # G607454401
- UPC # 192904640823
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XLT |
Maximum Chest Size | 55 in |
Minimum Waist Size | 48 in |
Sleeve Length | 5 1/2 in |
Minimum Chest Size | 53 in |
Sleeve Length Type | Long |
Maximum Waist Size | 50 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 9.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Malbec, Fabric Weight 6 oz, Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-198)
- GUARDIAN PURE SAFETY GROUP 4Ft GALV. CABLE CHOKER (10401)
- PUREFLO Headband (With Clips And Straps) (Includes Comfort Pads) (PF3000-03-058)
- CAIMAN Welding Gloves, Stick, XL/10, PR (1816-6)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- ARIAT FR Durastretch Work Shirt, Size S (10039228)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10022327)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- PORTWEST FR Antistatic Henley T-Shirt, XL (FR32)
- Ariat Workwear and Protective Clothing