Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 3XL
Mfr # 10039398
Zoro # G907454415
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Steel Blue
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039398
- Zoro # G907454415
- UPC # 195696027162
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Maximum Chest Size | 55 in |
Minimum Chest Size | 53 in |
Maximum Waist Size | 51 in |
Size - Body Type | Regular |
Sleeve Length Type | Mid-Length |
Sleeve Length | 37 1/2 in |
Minimum Waist Size | 49 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Steel Blue, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Permanently Flame Resistant, Taped Inside Back Seam, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Not Applicable, Gender Men's, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 479U83 (479U83)
- WATSON GLOVES Unlined Goatskin Driver - Xxlarge PR (546-XXL)
- EAGLE MFG Spill Containment Poly Pallet Ramp, 45-1/2L x 32W, Yellow (1689)
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, L, PR (KH783)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- ARIAT Womens FR Button Down Shirt, White, L (10027850)
- CARHARTT TW4138 W FR Force Rlxd Fit LS Shirt (104147-GRY)
- Ariat Flame Resistant & Arc Flash Shirts