Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 3XL
Mfr # 10039294
Zoro # G007977807
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
- Standards NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039294
- Zoro # G007977807
- UPC # 195696019709
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Minimum Chest Size | 53 in |
Minimum Waist Size | 49 in |
Sleeve Length Type | Mid-Length |
Size - Body Type | Regular |
Maximum Waist Size | 51 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 55 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR STRETCH LOGO TEE LONGSLEEVE, Material Trade Name Stretch Logo Crew, Maximum Chest Size 55 in, Maximum Waist Size 51 in, Minimum Chest Size 53 in, Minimum Waist Size 49 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Clear (4118CL)
- KONG USA Snap Hook, Stainless Steel, Eye, 5" (557120000KK)
- GEORGIA BOOT Size 9.5 Steel Steel Toe Boots, Brown (GB00517 M 095)
- BULLARD Cooling Packs, Universal (ISO2P)
- ARIAT FR Crew Longsleeve Tee, Tan, XL, Tall, Long (10022328)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT Flame-Resistant Shirt, Tan, M (10012251)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- MAGID AR Defense NFPA 70E CAT2 65 oz Jersey ArcRated Knit Shirt, XL (ARS650-GY-XL)
- Ariat Workwear and Protective Clothing