Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 2XLT
Mfr # 10039295
Zoro # G107977820
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Color Black/Lime
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039295
- Zoro # G107977820
- UPC # 195696019747
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XLT |
Maximum Chest Size | 52 in |
Sleeve Length | 4 1/2 in |
Maximum Waist Size | 46 in |
Size - Body Type | Regular |
Minimum Waist Size | 44 in |
Sleeve Length Type | Long |
Minimum Chest Size | 49 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Black/Lime, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR STRETCH LOGO TEE LONGSLEEVE, Material Trade Name Stretch Logo Crew, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAKEHOLD! Adhesive Plates, Silver, 500 lb. (RA4X4)
- BRADY Number Label, 2, 1-1/2 in. W x 3-1/2 in. H (3450-2)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001L)
- SUPCO Slp0530 Pressure Switch (SLP0530)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- Ariat Flame Resistant & Arc Flash Shirts