Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 2XLT
Mfr # 10039294
Zoro # G807454423
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Color Navy
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039294
- Zoro # G807454423
- UPC # 195696019631
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XLT |
Minimum Waist Size | 44 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 52 in |
Sleeve Length | 4 1/2 in |
Maximum Waist Size | 46 in |
Minimum Chest Size | 49 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 44 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Cont. Berm, Economy, 3366 gal. (8281)
- MCR SAFETY Sleeve w/Thumb Slot, 18", 10 Gauge, Vend (VP9318D10T)
- WAVIAN Black Steel Gas Can Holder (2791)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- CARHARTT Flame Resistant High-Vis Long-Sleeve Class 3 Pocket T-Shirt, Brite Lime, XL, REG (105784-BLMXLREG)
- Ariat Flame Resistant & Arc Flash Shirts