Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 2XLT
Mfr # 10039228
Zoro # G207454405
product price: $139.95
/ea
Free Shipping & Returns
$139.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XLT
- Color Heather Gray
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039228
- Zoro # G207454405
- UPC # 195696009304
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XLT |
Size - Body Type | Regular |
Sleeve Length | 4 1/2 in |
Sleeve Length Type | Long |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Minimum Waist Size | 44 in |
Maximum Waist Size | 46 in |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Heather Gray, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 44 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lockout Padlock, KA, Black, 2"H (48JR44)
- SAFEWAZE Welding 6' Energy Absorbing Lanyard: Dual Leg, Rebar Hooks (FS77435-WE-DL)
- CARHARTT T-Shirt, Black, 2XL (K87-BLK XXL REG)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case White 36" L x 18" W, 120PK (MAT194-WH)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10022327)
- ARIAT Womens FR Button Down Shirt, White, M (10027850)
- LAKELAND High Performance FR Waffle Hoodie, Black (LSCMWH01-LG)
- Ariat Flame Resistant & Arc Flash Shirts