Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 2XLT
Mfr # 10035432
Zoro # G807454454
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XLT
- Fabric Weight 6 oz
- ATPV Rating 9.7 cal/sq cm
- Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035432
- Zoro # G807454454
- UPC # 192904640816
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XLT |
Sleeve Length | 4 1/2 in |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Maximum Waist Size | 46 in |
Sleeve Length Type | Long |
Minimum Waist Size | 44 in |
Description
ANSI Class Not Rated, ATPV Rating 9.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Malbec, Fabric Weight 6 oz, Features Back Vent with Mesh Lining, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Moisture Movement Technology Wicks Moisture Away from the Skin, Sun Protection Fabric Provides Protection from Ultraviolet Rays, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 2XL, 1 PR (11-510)
- MEGACOMFORT Insole, Women 5 to 7, Yllw/Bl/Blk, PR (MS)
- MCR SAFETY Glasses, BearKat BK3 Silver Mirror Lens, 12PK (BK317)
- TILLMAN Cold Protection Gloves, Thinsulate Lining, M (1495-M)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10018439)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10019007)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- OBERON TCG25™ Series Arc Flash Hood & Coverall Suit Set XL (TCG3A-XL)
- Ariat Arc Flash and Flame Resistant Clothing