Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 2XL
Mfr # 10039295
Zoro # G907454453
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 6 oz
- ATPV Rating 8.1 cal/sq cm
- Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039295
- Zoro # G907454453
- UPC # 195696019808
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Maximum Waist Size | 47 in |
Maximum Chest Size | 52 in |
Sleeve Length Type | Mid-Length |
Minimum Chest Size | 49 in |
Size - Body Type | Regular |
Sleeve Length | 36 1/2 in |
Minimum Waist Size | 45 in |
Description
ANSI Class Not Rated, ATPV Rating 8.1 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Black/Lime, Fabric Weight 6 oz, Features DuraStretch Fabric for Durable Flex, Greater Arm Mobility for Freedom of Movement, Taped Inside Back Seam, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Stretch Logo Crew, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), White (A89R010000)
- FIBRE-METAL BY HONEYWELL Faceshield Window, Propionate, Dk Green (4178DGN)
- CONDOR Safety Sign, 4" W, 18" H, 0.024" Thick, PK6 (469V31)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, S (10031021)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT Flame-Resistant Shirt, Navy, L (10019062)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- Ariat Workwear and Protective Clothing