Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 2XL
Mfr # 10039228
Zoro # G507454433
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 7 oz
- ATPV Rating 16.4 cal/sq cm
- Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10039228
- Zoro # G507454433
- UPC # 195696009366
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Maximum Waist Size | 47 in |
Maximum Chest Size | 52 in |
Sleeve Length | 36 1/2 in |
Sleeve Length Type | Mid-Length |
Minimum Waist Size | 45 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 16.4 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Heather Gray, Fabric Weight 7 oz, Features FreshTEK Sustainable Odor-Resistance, Greater Arm Mobility for Freedom of Movement, Closure Type Not Applicable, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name Max Protect Inherent Crew, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Hiker Shoe, M, 10, Brown, PR (TB1A219B214)
- L.H. DOTTIE L.H. Dottie 3'' x 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT44D)
- KASK Zenith Clear Face Visor (WVI00007-500)
- CESTUS Work Gloves , Gen-U 925 #6015 PR (Rum 6015 M)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- ARIAT FR Crew Longsleeve Tee, Gray, S (10022328)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- PORTWEST FR Hooded Zip Sweatshirt, XL (UFR81)
- Ariat Flame Resistant & Arc Flash Shirts