Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Durastretch Work Shirt, Size 2XL
Mfr # 10027885
Zoro # G407977827
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 7 oz
- ATPV Rating 8.3 cal/sq cm
- Features Greater Arm Mobility for Freedom of Movement
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10027885
- Zoro # G407977827
- UPC # 889359965433
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length Type | Mid-Length |
Maximum Waist Size | 47 in |
Minimum Chest Size | 49 in |
Sleeve Length | 36 1/2 in |
Minimum Waist Size | 45 in |
Size - Body Type | Regular |
Maximum Chest Size | 52 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Button-Down, Color Dark Navy Twill, Fabric Weight 7 oz, Features Greater Arm Mobility for Freedom of Movement, Closure Type Buttons, Gender Men's, High-Visibility No, FR DURASTRETCH WORK SHIRT, Material Trade Name DuraStretch Work Shirt, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in, Moisture-Wicking No, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated Hoodie Kit - Black Small (306B-21S)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size M (UHV1004-M)
- SALISBURY Dielectric Overshoe, Size 12, PR (51508 12)
- CONDOR Coated Gloves, Nylon Span, Nitrile, M, PR (60WF88)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- ARIAT Flame-Resistant Shirt, Tan, XL (10031015)
- OBERON 100% FR/Arc-Rated 7 oz Cotton Interlock Henley Shirt, Long Sleeves, Navy, L (ZFI409-L)
- Ariat Workwear and Protective Clothing