Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Tan, S
Mfr # 10022328
Zoro # G501976085
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10022328
- Zoro # G501976085
- UPC # 889359475147
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Chest Size | 35 in |
Maximum Chest Size | 37 in |
Sleeve Length Type | Long |
Minimum Waist Size | 29 in |
Size - Body Type | Regular |
Sleeve Length | 33 1/4 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in, Minimum Waist Size 29 in, Pattern Solid, Size S, Size - Body Type Regular, Standards NFPA 70E / NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 3 ft. L x PVC, 1/2" Thick (417S0023BY)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Red, PK6 (91505-6)
- MSA SAFETY MSA V-Gard® Hard Hats, Front Brim, Fas-Trac® Suspension, Yellow, 475360 (475360)
- ANSELL VF, Cut Res glves, A5, 9, 61DD67, PR (11-755VP)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, S (10031020)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT FR Durastretch Work Shirt, Size M (10027885)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10019007)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- Ariat Arc Flash and Flame Resistant Clothing