Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Red, S
Mfr # 10023941
Zoro # G301976001
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023941
- Zoro # G301976001
- UPC # 889359624828
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Sleeve Length | 33 1/4 in |
Maximum Chest Size | 37 in |
Minimum Waist Size | 29 in |
Minimum Chest Size | 35 in |
Sleeve Length Type | Long |
Maximum Waist Size | 30 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Red, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 37 in, Maximum Waist Size 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3" X 1000' Asbestos Hazard - 3 Color (17769-0-3000)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6200)
- GUARDIAN EQUIPMENT Spray Head Assembly, 2 Gs (AP470-100R)
- OBERON Rubber Electrical Glove Bags (GLOVEBAG-CNVS12)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- ARIAT FR Crew Longsleeve Tee, Gray, 3XL, Tall (10022329)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- NEESE Workwear 7 oz Ultra-Soft FR Shirt-NV-XL (VU7SHNV-XL)
- Ariat Arc Flash and Flame Resistant Clothing