Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Red, L
Mfr # 10023941
Zoro # G801976228
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Maroon
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Product Information
- Brand Ariat
- MFR # 10023941
- Zoro # G801976228
- UPC # 889359624842
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Maximum Waist Size | 39 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Sleeve Length | 35 1/2 in |
Minimum Waist Size | 35 in |
Details
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Maroon, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Warning Sign, 8.5in.Hx10in.W, Black/Yellow (ESDSIGN8.5X11)
- JACKSON SAFETY Acetate Face Shield 9x19 CLR Reusable Face Protect (29060)
- WATSON GLOVES Flextime Impact W/Cutshield-Large PR (005TPC-L)
- ACCUFORM OSHA DANGER TAGS BYTHEROLL TAR751 (TAR751)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10019007)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- ARIAT FR Durastretch Work Shirt, Size M (10039398)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, XS (10031021)
- MAGID DualHazard 70 oz FR 8812 Khaki Work Shirt (SBK70DHL)
- Ariat Arc Flash and Flame Resistant Clothing