Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Red, L
Mfr # 10019028
Zoro # G801976211
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019028
- Zoro # G801976211
- UPC # 889359172879
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Size - Body Type | Tall |
Sleeve Length | 37 1/2 in |
Maximum Waist Size | 38 in |
Minimum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Red, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Moisture-Wicking Yes, Neck Style Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Sleeve, 1 PR (KTAH1T22TH-XL)
- ESTWING Classic Leather Driver Work Glove with Adjustable Wrist Strap in Russet Brown, 2X-Large (EWADJLD0812)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Ribbed Stretch Nylon (HUG2-03-M)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-211)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032830)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Durastretch Work Shirt, Size L (10035432)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- ARIAT FR Crew Longsleeve Tee, Red, M (10019028)
- OBERON TCG25™ Series Arc Flash Hood & Coverall Suit Set 5XL (TCG3A-5XL)
- Ariat Flame Resistant & Arc Flash Shirts