Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Red, 2XL
Mfr # 10023941
Zoro # G501976252
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10023941
- Zoro # G501976252
- UPC # 889359624866
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Maximum Waist Size | 47 in |
Sleeve Length Type | Long |
Minimum Waist Size | 45 in |
Sleeve Length | 36 1/2 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Maroon, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Pictogram Label, Corrosive, PK500 (GHS1260)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-855-YL)
- JUSTRITE Type II Safety Can, 2.5 Gal Capacity, For Use With Diesel, Galvanized Steel, Yellow, Includes Hose (7225230)
- FLORSHEIM Oxford Shoe, D, 11, Brown, PR (FS2006)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10018439)
- ARIAT Flame-Resistant Shirt, Gray, 4XL (10019063)
- ARIAT FR Combat Stretch Patriot Work Shirt, XL (10035420)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT Ariat FR DuraStretch Woven Shirt - 3XLTR (10027887)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Blue, Cotton/Nylon, LT (FRS160-MBL LRG TLL)
- Ariat Workwear and Protective Clothing