Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Red, 2XL
Mfr # 10023941
Zoro # G401976185
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10023941
- Zoro # G401976185
- UPC # 889359624910
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length | 39 1/2 in |
Minimum Waist Size | 42 in |
Sleeve Length Type | Long |
Minimum Chest Size | 49 in |
Size - Body Type | Tall |
Maximum Waist Size | 46 in |
Maximum Chest Size | 52 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Malbec, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Wire, SS, 30 ft. (38091)
- STRONG SUIT Second Skin Black 02-M (ST456645)
- COOPER LIGHTING Exit Sign, 1.0W, Red/Green, 1 or 2 Faces (LPX7SD)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait Lead Containing Material, Portrait (OS-DS-D-710-V-1070)
- ARIAT Flame-Resistant Shirt, Blue, M (10027886)
- ARIAT Flame-Resistant Shirt, Navy, XL (10018816)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT Flame-Resistant Shirt, Navy, L (10022899)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- CARHARTT FR Force LS T Shirt (102904-250)
- Ariat Flame Resistant & Arc Flash Shirts