Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, M
Mfr # 10022327
Zoro # G101976263
product price: $77.25
/ea
Free Shipping & Returns
$77.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10022327
- Zoro # G101976263
- UPC # 889359475062
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Maximum Chest Size | 40 in |
Sleeve Length Type | Long |
Sleeve Length | 34 1/2 in |
Maximum Waist Size | 34 in |
Minimum Chest Size | 38 in |
Size - Body Type | Regular |
Minimum Waist Size | 31 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Pattern Solid, Size M, Size - Body Type Regular, Standards NFPA 70E / NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fire Hose, 1in.x50 ft., NST, White, 300psi (45DV08)
- SAFETYSHIRTZ SS360 Basic Class 3 Hoodie, Safety Orange, M (45120103M)
- BRADY Label, 1 in W, Outdoor, White (M7C-1000-581-WT)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Boots, Brown (SE4340)
- ARIAT FR Crew Longsleeve Tee, Gray, M (10022329)
- ARIAT Flame-Resistant Shirt, Tan, 2XL (10025402)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Combat Stretch Patriot Work Shirt, L (10035420)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- LAKELAND High Performance FR Henley, Black, 2XT (HSAT01-2XT)
- Ariat Arc Flash and Flame Resistant Clothing