Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, M
Mfr # 10019007
Zoro # G101985173
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019007
- Zoro # G101985173
- UPC # 889359167691
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length | 34 1/2 in |
Minimum Waist Size | 31 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 in |
Maximum Waist Size | 34 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Lime, Class 3 (650C-3 XL)
- SIGNMISSION OSHA Notice, 7" Height, Hi-Vis Vest Must Be Sign With Symbol, 7" X 5", Portrait (OS-NS-D-57-V-13512)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Solid/Mesh Safety Vest (SV6O3X)
- HOL-DEX Label Holder, 2 in.x 4 in., PK25 (BB-24)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Pullover Hoodie, Men's, M (10032829)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10022327)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Gray, Twill/Cotton, XL (FRS160-GRY XLG REG)
- Ariat Arc Flash and Flame Resistant Clothing