Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, L
Mfr # 10022327
Zoro # G701976304
product price: $78.69
/ea
Free Shipping & Returns
$78.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10022327
- Zoro # G701976304
- UPC # 889359475079
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length | 35 1/2 in |
Sleeve Length Type | Long |
Minimum Chest Size | 42 in |
Minimum Waist Size | 35 in |
Size - Body Type | Regular |
Maximum Chest Size | 44 in |
Maximum Waist Size | 39 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in, Minimum Waist Size 35 in, Pattern Solid, Size L, Size - Body Type Regular, Standards NFPA 70E / NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blk Tag, 2 x 2 In, Brs, Octagonal, PK25 (42532)
- MCR SAFETY Gloves, Nylon, Knit, XL, Blue/Gray, PK12 (MCR 96731XL)
- VF IMAGEWEAR Men's Flame Resistant Lab Coat, Blue, Nomex, 3L (KNC2RB 3L 0R)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 3 1 pc, 6PK (840784)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- ARIAT FR Crew Longsleeve Tee, Tan, L (10022328)
- ARIAT Flame-Resistant Shirt, Blue, 3XL (10013513)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- Ariat Workwear and Protective Clothing