Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, 3XL, Tall
Mfr # 10019007
Zoro # G701976229
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019007
- Zoro # G701976229
- UPC # 889359565183
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Size - Body Type | Tall |
Maximum Chest Size | 55 in |
Sleeve Length | 40 1/2 in |
Minimum Waist Size | 48 in |
Minimum Chest Size | 53 in |
Maximum Waist Size | 50 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6.75 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Moisture Movement Technology(TM) Wicks Moisture Away From the Skin, Taped Inside Back Seam, Venttek(TM) Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Ramp Edge, Nitrile Rubber, 3 ft Long x 2 in Wide, 3/4 in Thick (551M0003YL)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK12 (411KAS12RED)
- PUREFLO Visor Protector (PF3000-04-022)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- OBERON CAT4™ Series Arc Flash Hood, Coat, & Bib Suit Set XL (FRTC4B-XL)
- Ariat Workwear and Protective Clothing