Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Navy, 2XL
Mfr # 10022327
Zoro # G301976148
product price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10022327
- Zoro # G301976148
- UPC # 889359475130
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Maximum Chest Size | 52 in |
Sleeve Length | 39 in |
Minimum Chest Size | 49 in |
Size - Body Type | Tall |
Sleeve Length Type | Long |
Minimum Waist Size | 42 in |
Maximum Waist Size | 46 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Navy, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Minimum Chest Size 49 in, Minimum Waist Size 42 in, Neck Style Crew Neck, Number of Pockets 1, Pattern Solid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT P1cass, Self-Lamlbl, 1" x 2.25" (S100X225VAC)
- DICKIES Short Sleeve Work Shirt, Twill, Khaki, 2X (2574KH RG 2XL)
- WL JENKINS 10in Supering Bell, Pigtail, 120VAC Vibrating, Indoor (4005)
- NMC Caution Non-Potable Water Do Not Drink Sign, C361R (C361R)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10019028)
- ARIAT FR Crew Longsleeve Tee, Navy, L (10022327)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10018439)
- ARIAT Flame-Resistant Shirt, Gray, L (10025429)
- Ariat Flame Resistant & Arc Flash Shirts