Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Gray, XL, Tall, Long
Mfr # 10018439
Zoro # G101976294
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Fabric Weight 6.75 oz
- ATPV Rating 8.9 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10018439
- Zoro # G101976294
- UPC # 889359109448
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Maximum Waist Size | 42 in |
Maximum Chest Size | 48 in |
Sleeve Length Type | Long |
Size - Body Type | Tall |
Minimum Waist Size | 40 in |
Sleeve Length | 38 1/2 in |
Minimum Chest Size | 46 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Crew Neck, Color Gray/Black, Fabric Weight 6.75 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Taped Inside Back Seam, Gender Men's, High-Visibility No, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in, Moisture-Wicking Yes, Neck Style Crew Neck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- VIKING Hi-Vis Vest, Lime, Polyester Mesh, L (U6112G-L)
- PIP Class 2 Electrical Glove, Size 10, PR (154-2-18/10)
- ANSELL Microflex Chemical Resistant Gloves, Neoprene, Powder-Free, 5.1 mil, Green, XL (Size 10), 100 Pack (25-101)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Crew Longsleeve Tee, Gray, XL (10022329)
- ARIAT FR Button Down Shirt, Navy, 2XL (10019062)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- TECHNICHE Fire Resistant Cooling Vst, Navy Blue, Flame Resistant Banwear Cotton, L/XL (6626-B)
- Ariat Workwear and Protective Clothing