Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Gray, XL
Mfr # 10022329
Zoro # G301976186
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10022329
- Zoro # G301976186
- UPC # 889359475260
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Maximum Chest Size | 48 in |
Sleeve Length Type | Long |
Maximum Waist Size | 43 in |
Sleeve Length | 36 in |
Minimum Chest Size | 45 in |
Minimum Waist Size | 41 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in, Pattern Solid, Size XL, Size - Body Type Regular, Standards NFPA 70E / NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-13)
- RADIANS Radians SVE1 Economy Type R Class 2 Safety Vest (SVE1-2ZGM-4X/5X)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for B33 Printers - 2in x 3in (B33-19-423)
- MILWAUKEE TOOL Work Gloves, L, Black/Brown/Red (48-73-0022)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT Womens FR Button Down Shirt, Blue, S (10027854)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, XS (10031020)
- ARIAT Flame-Resistant Shirt, Red, 3XL (10015945)
- Ariat Workwear and Protective Clothing