Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Crew Longsleeve Tee, Gray, M
Mfr # 10022329
Zoro # G601976121
$74.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Fabric Weight 6 oz
- ATPV Rating 8.7 cal/sq cm
- Features 100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey
- Standards NFPA 70E / NFPA 2112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ariat
- MFR # 10022329
- Zoro # G601976121
- UPC # 889359475246
- Country of Origin India
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length Type | Long |
Maximum Chest Size | 40 in |
Size - Body Type | Regular |
Minimum Waist Size | 31 in |
Minimum Chest Size | 38 in |
Maximum Waist Size | 34 in |
Sleeve Length | 34 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Lightweight FR Jersey, FR Crew Longsleeve Tee, Material Trade Name Cotton, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Pattern Solid, Size M, Size - Body Type Regular, Standards NFPA 70E / NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Translucent, 7.7 lb. (TLS675-TR)
- STRANCO Die Cut Letter Label, A, 10 Cards, PK10 (DBV-4-A-10)
- WEST CHESTER PROTECTIVE GEAR John Deere Unisex Foam Palm Dipped Gloves Black/Green L 1 pair (JD00018-L)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471M50 (471M50)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10022327)
- ARIAT FR Henley Longsleeve Tee, Navy, XL (10013518)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- ARIAT Flame-Resistant Shirt, Gray, S (10025429)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- CAT WORKWEAR FR Banner L/S Tee, L, Navy (1630017-10564)
- Ariat Workwear and Protective Clothing