Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Combat Stretch Patriot Work Shirt, LT
Mfr # 10035420
Zoro # G507454402
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Fox
- Fabric Weight 6 oz
- ATPV Rating 8.3 cal/sq cm
- Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
- Standards NFPA 2112, NFPA 70E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035420
- Zoro # G507454402
- UPC # 192904648232
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | LT |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 44 in |
Maximum Waist Size | 38 in |
Minimum Chest Size | 42 in |
Size - Body Type | Regular |
Minimum Waist Size | 36 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Mock, Color Silver Fox, Fabric Weight 6 oz, Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style No Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Full Body Harness, M, Polyester (7082BM)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F72)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size M, 7" L, Black, PR (IEXT-FIBLK-03-M)
- TINGLEY ComfortBrite FR Rain Jacket, Yellow/Green, 3XL (J53122)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, 2XL (10025432)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-2X)
- Ariat Flame Resistant & Arc Flash Shirts