Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Combat Stretch Patriot Work Shirt, L
Mfr # 10035420
Zoro # G607454456
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Silver Fox
- Fabric Weight 6 oz
- ATPV Rating 8.3 cal/sq cm
- Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035420
- Zoro # G607454456
- UPC # 192904648294
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Maximum Chest Size | 44 in |
Sleeve Length Type | Mid-Length |
Minimum Waist Size | 35 in |
Minimum Chest Size | 41 in |
Maximum Waist Size | 39 in |
Size - Body Type | Regular |
Sleeve Length | 35 1/2 in |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Mock, Color Silver Fox, Fabric Weight 6 oz, Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style No Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AURALEX ACOUSTICS Sound Absorption Panels, 24" W, PK14 (SFIBER124_GRY)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10W)
- DEFENDER SAFETY H1-CH Safety Helmet Type 1, Class C, ANSI Z89 & EN 397 Rated - Yellow (H1-CH-02)
- ZING No Smoking Window Decal, 5 in H, 7 in W, Plastic, Rectangle, English, 1869D (1869D)
- ARIAT FR Crew Longsleeve Tee, Navy, 2XL (10022327)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10019007)
- ARIAT Flame-Resistant Shirt, Navy, M (10019062)
- ARIAT FR Crew Longsleeve Tee, Navy, 4XL (10022327)
- ARIAT FR Button Down Shirt, Gray, M (10012253)
- LAKELAND Westex DH FR Shirt, Hi-Vis, XL (ISH65DH29RT-XL)
- Ariat Arc Flash and Flame Resistant Clothing