Shop All Flame Resistant & Arc Flash Shirts
Ariat
FR Combat Stretch Patriot Work Shirt, 2XL
Mfr # 10035420
Zoro # G407454458
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Silver Fox
- Fabric Weight 6 oz
- ATPV Rating 8.3 cal/sq cm
- Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10035420
- Zoro # G407454458
- UPC # 192904648317
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Sleeve Length | 36 1/2 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Maximum Waist Size | 47 in |
Minimum Chest Size | 49 in |
Minimum Waist Size | 45 in |
Sleeve Length Type | Mid-Length |
Description
ANSI Class Not Rated, ATPV Rating 8.3 cal/sq cm, Arc Flash PPE Category 2, Collar Style Mock, Color Silver Fox, Fabric Weight 6 oz, Features Elastic Fibers Woven into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Imported, Screen Printed US Flag at Shoulder, Stretch Side and Back Panels, VentTek Technology Features Body Mapping to Enable Air Flow and Regulate Body Temperature, Closure Type Zipper, Gender Men's, High-Visibility No, Hood Style No Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hazard Marking Tape, Roll, 1In W, 108 ft. L (6FXU4)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- NOTRAX Black Replacement Mat for Drying Zone 2 Ft W x 2 Ft L, 1/2 in (355SC024BL)
- URREA Shoulder strap-back support belt with elastic reinforced XXL (USF02EX)
- ARIAT FR Pullover Hoodie, Men's, M (10032830)
- ARIAT Flame-Resistant Shirt, Tan, 2XL (10025402)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10023941)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Henley Longsleeve Tee, Gray, M (10013519)
- PORTWEST FR Antistatic Henley T-Shirt, Med (FR32)
- Ariat Workwear and Protective Clothing