Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, S, 31/36
Mfr # 10019623
Zoro # G202666827
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 31 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10019623
- Zoro # G202666827
- UPC # 889359227678
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | S |
Maximum Waist Size | 31 in |
Minimum Waist Size | 31 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 36 in |
Fabric Weight | 11 oz |
Color | Navy |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
ANSI Class | Not Rated |
Pant Fit | Relaxed Fit |
Leg Fit | Boot Cut |
Pant Type | Work Pant |
Jean Wash | Dark |
Waist Rise | Low Rise |
Insulated for Cold Conditions | No |
ATPV Rating | 12.7 cal/sq cm |
High-Visibility | No |
Arc Flash PPE Category | 2 |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 36 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Dark, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 31 in, Minimum Waist Size 31 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size S, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUMMINS Full Zip Fleece Hoodie Mens Black 2X (CMN5011)
- YOUNGSTOWN GLOVE CO FR Ultimate WP Utility Glv, Leather, L, PR (12-3290-60-L)
- ACCUFORM Cylinder Tag, 5 3/4 in H, 3 1/4 in W, English, MGT202CTP (MGT202CTP)
- MILWAUKEE TOOL Level 5 Cut Resistant Latex Dipped Winter Insulated Gloves - Small (48-73-7950)
- ARIAT FR Carpenter Jeans, Men's, L, 38/32 (10017262)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/32 (10023467)
- ARIAT Stretch Coltrane Straight Leg, 44" x "30 (10036687)
- ARIAT Straight Fit FR Jean, Men's, M (10015160)
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, L (10017226)
- ARIAT Stretch Coltrane Straight Leg, 44" x "34 (10036687)
- OBERON FR/Arc-Rated 7.5 oz 88/12 Safety Pants, Navy, 34x34 (ZFJ109-40X32)
- Ariat Arc Flash and Flame Resistant Clothing