Shop All Flame Resistant & Arc Flash Pants
Ariat
FR Carpenter Pants, Men's, M, 33/32
Mfr # 10017227
Zoro # G301976544
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Trade Name Denim
- Fabric Weight 11 oz
- Maximum Waist Size 33 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ariat
- MFR # 10017227
- Zoro # G301976544
- UPC # 889359000073
- Country of Origin Mexico
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | M |
Maximum Waist Size | 33 in |
Minimum Waist Size | 33 in |
Details
Item | Relaxed Fit FR Carpenter Pants |
Material Trade Name | Denim |
Inseam | 32 in |
Fabric Weight | 11 oz |
Color | Tan |
Gender | Men's |
Features | 88% Cotton, 12% Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket |
Standards | NFPA 70E/ NFPA 2112 |
Jean Wash | Duck |
Waist Rise | Low Rise |
Insulated for Cold Conditions | No |
Pant Fit | Relaxed Fit |
Leg Fit | Boot Cut |
Pant Type | Work Pant |
High-Visibility | No |
Arc Flash PPE Category | 2 |
ATPV Rating | 12.7 cal/sq cm |
ANSI Class | Not Rated |
Includes Cargo Pocket | Yes |
Description
ATPV Rating 12.7 cal/sq cm, Arc Flash PPE Category 2, Color Tan, Fabric Weight 11 oz, Features 88 Percent Cotton, 12 Percent Nylon, Hidden Phone Pocket, Utility and Multi-Tool Pocket, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Pants, Jean Wash Duck, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 33 in, Minimum Waist Size 33 in, Pant Fit Relaxed Fit, Pant Type Work Pant, Size M, Standards NFPA 70E/ NFPA 2112, High-Visibility No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY V-Gard C1 Full Brim, Non-Vented, Fas-Trac III, Type 1, Class E, Gray (10215845)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Large, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHLG002500)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- CARHARTT Size 13 W Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 13W)
- ARIAT Relaxed Fit FR Jeans, Men's, XL (10012552)
- ARIAT Stretch Coltrane Straight Leg, 32" x "32 (10036687)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 35/30 (10012555)
- ARIAT Womens FR Jean, M, 30/33 (10026006)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- ARIAT Relaxed Fit Canvas FR Bottoms, Men's, M (10026003)
- PROPPER Tactical Trouser, Black, Size 40X36, PR (F52512500140X36)
- Ariat Flame Resistant & Arc Flash Pants